Beli harga hand blower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  2. Wipro Blower
    Mulai

    Rp549.900

    Wipro Blower
    atribut:
    • Rated Frequency (Hz): 50/60
    • Rated Voltage (V): 110/220
    • Rated Input Power (W): 600
    • No Load Speed (rpm): 16000
  3. RYOBI Mulching Blower Vacuum
    Mulai

    Rp299.900

    RYOBI Mulching Blower Vacuum
    atribut:
    • Input: 1400W
    • Overall Dimensions: 905x174x400mm
    • Vacuum Air Speed: 235km/h
    • Blow Air Volume: 9.5m3/min
    • Mulching Ratio: 10:1
  4. Makita Petrol Mist Blower
    Mulai

    Rp21.999.900

    Makita Petrol Mist Blower
    atribut:
    • Engine Capacity (ml): 75.60
    • Tangki Bahan Bakar: 1.8 L
    • Bahan Bakar: Bensin Murni
    • Tangki Kimia: 15 L
    • Volume Oil Mesin: 0.22 L
    • Kecepatan Mesin Max.: 7.400 m/s
    • Jarak Semprot: Horizontal : 16 (53ft) Vertikal : 13 (43ft)
  5. RYU Blower
    Mulai

    Rp549.900

    RYU Blower
    Deskripsi:
    Tekiro Ryu Machine Uses 600W Power and Generates Speed 0-16.000Rpm.
    atribut:
    • Power (W): 600
    • Frekuensi: 50/60Hz
    • Volume Air Udara: 0-2.80m3/min
    • No Load Speed (rpm): 0-16.000
  6. Makita Blower
    Mulai

    Rp999.900

  7. KRISBOW Blower Listrik
    Mulai

    Rp459.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  8. STANLEY Electrical Blower
    Mulai

    Rp709.900

    STANLEY Electrical Blower
    atribut:
    • Length: 470mm
    • Height: 225mm
    • Power Input: 600W
    • Air flow: 3.5m3/min
    • No. Load Speed: 16000rpm
  9. Wipro Blower & Vacuum
    Mulai

    Rp929.900

    Wipro Blower & Vacuum
    atribut:
    • Frequency (Hz): 50
    • Input Power (W): 650
    • Rated Voltage (V): 220
    • No Load Speed (rpm): 16000
  10. KATSU Ring Blower
    Mulai

    Rp4.899.900

    KATSU Ring Blower
    atribut:
    • Speed (rpm): 2800
  11. HOZAN Rubber Blower with Compressor
    Mulai

    Rp339.900

    HOZAN Rubber Blower with Compressor
    Deskripsi:
    -Blow away the dust at a stroke with compressed air.-Has compressive strength, switching function to low, air outlet dust suction(blow back)prevention function.-Extension nozzle can blow into deeper areas.
    atribut:
    • Main Body Dimension (Outer Diameter x Total Length): 52x160 (mm)
    • Pump Capacity: 80ml
    • Material: Natural Rubber
  12. Electra Air Mower 3 Speed Carpet Blower
    Mulai

    Rp3.799.900

    Electra Air Mower 3 Speed Carpet Blower
    atribut:
    • Power: 900 watt
    • Voltage: 220-240 V
    • Rotation Speed: High-Medium-Low
    • Air Flow Rate: 160, 130, 110 m3/ min
    • Cable Length: 7 m
  13. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga harga hand blower Terbaru March 2026
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
Wipro BlowerRp549.900
RYOBI Mulching Blower VacuumRp299.900
Makita Petrol Mist BlowerRp21.999.900
RYU BlowerRp549.900
Makita BlowerRp999.900
KRISBOW Blower ListrikRp459.900
STANLEY Electrical BlowerRp709.900
TRUSCO Blower Gun, BagRp1.199.900
Wipro Blower & VacuumRp929.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)